Zoro Homepage

Tap, M12, 3 Flutes, Metric Course

  • Mfr # 132645 M12

  • Zoro # G811470105


product price: $21.29
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Thread Type
Machine tap for dynamic machining
Thread Direction
Right-Hand
Tap Finish
vaporised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132645 M12
Zoro #
G811470105
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12
Shank Dia.
9 mm
Thread Length
36 mm
Overall Length
110 mm
Shank Size Square
7 mm
Tapping Hole Dia.
10.2 mm
Thread Dia.
12 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Thread Type
Machine tap for dynamic machining
Thread Direction
Right-Hand
Tap Finish
vaporised
Application
up to 3×D for through holes
Standards
DIN 376; DIN 13
Tap Material
HSS E
Flank Angle
60°
Number of Clamping Slots
3
Taper Lead Form
B
Tolerance Class
ISO 2 6H
Taper Lead Angle
Shank Type
Plain shank with h9
Color Ring
Green
Thread Pitch
1.75 mm

Description

HSS-E Through Hole Machine Tap, M12 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 1.75 mm Overall length L: 110 mm Shank Dia Ds: 9 mm Shank square : 7 mm Tapping hole Dia: 10.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.