Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M14, 4 Flutes, Metric Course

  • Mfr # 135855 M14

  • Zoro # G711470014


product price: $26.85
/ea

Key Features

Number of Flutes
4
Tap Thread Type
Metric Course
Thread Length
42 mm
Tap Finish
vaporised
Thread Type
Machine tap for dynamic machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M14
Zoro #
G711470014
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14
Thread Length
42 mm
Shank Dia.
11 mm
Tap Size
M14-2
Overall Length
110 mm
Shank Size Square
9 mm
Tapping Hole Dia.
12 mm
Thread Dia.
14 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
Metric Course
Tap Finish
vaporised
Thread Type
Machine tap for dynamic machining
Thread Direction
Right-Hand
Tap Material
High Speed SteelE
Standards
DIN 371; DIN 13
Application
up to 3×D for blind holes
Flank Angle
60°
Taper Lead Angle
15°
Taper Lead Form
C
Thread Pitch
2 mm
Number of Clamping Slots
4
Color Ring
Green
Tolerance Class
ISO 2 6H
Shank Type
Plain shank with h9

Description

HSS-E Blind Hole Machine Tap, M14 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank Dia Ds: 11 mm Shank square : 9 mm Tapping hole Dia: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.