Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M16, 3 Flutes, Metric Course

  • Mfr # 132645 M16

  • Zoro # G911470210


product price: $36.89
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Overall Length
110 mm
Application
up to 3×D for through holes
Tap Size
M16-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132645 M16
Zoro #
G911470210
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16
Overall Length
110 mm
Tap Size
M16-2
Thread Length
48 mm
Shank Dia.
12 mm
Shank Size Square
9 mm
Thread Dia.
16 mm
Tapping Hole Dia.
14 mm

Details

Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Application
up to 3×D for through holes
Tap Finish
vaporised
Thread Direction
Right-Hand
Thread Type
Machine tap for dynamic machining
Tap Material
High Speed SteelE
Standards
DIN 376; DIN 13
Color Ring
Green
Thread Pitch
2 mm
Taper Lead Angle
Flank Angle
60°
Number of Clamping Slots
3
Tolerance Class
ISO 2 6H
Shank Type
Plain shank with h9
Taper Lead Form
B

Description

HSS-E Through Hole Machine Tap, M16 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank Dia Ds: 12 mm Shank square : 9 mm Tapping hole Dia: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.