Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M20, 4 Flutes, Metric Course

  • Mfr # 135855 M20

  • Zoro # G311470001


product price: $52.55
/ea

Key Features

Number of Flutes
4
Tap Thread Type
Metric Course
Tap Finish
vaporised
Standards
DIN 371; DIN 13
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M20
Zoro #
G311470001
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20
Tap Size
M20-2.5
Shank Dia.
16 mm
Thread Length
60 mm
Overall Length
140 mm
Thread Dia.
20 mm
Tapping Hole Dia.
17.5 mm
Shank Size Square
12 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
Metric Course
Tap Finish
vaporised
Standards
DIN 371; DIN 13
Thread Direction
Right-Hand
Thread Type
Machine tap for dynamic machining
Tap Material
High Speed SteelE
Application
up to 3×D for blind holes
Color Ring
Green
Flank Angle
60°
Tolerance Class
ISO 2 6H
Taper Lead Form
C
Number of Clamping Slots
4
Thread Pitch
2.5 mm
Taper Lead Angle
15°
Shank Type
Plain shank with h9

Description

HSS-E Blind Hole Machine Tap, M20 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 2.5 mm Overall length L: 140 mm Shank Dia Ds: 16 mm Shank square : 12 mm Tapping hole Dia: 17.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.