Zoro Homepage

Tap, M4, 2 Flutes, Metric Course

  • Mfr # 132645 M4

  • Zoro # G211470187


product price: $9.45
/ea

Key Features

Number of Flutes
2
Tap Thread Type
Metric Course
Thread Length
12 mm
Overall Length
63 mm
Standards
DIN 371; DIN 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132645 M4
Zoro #
G211470187
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4
Thread Length
12 mm
Overall Length
63 mm
Shank Dia.
4.5 mm
Tapping Hole Dia.
3.3 mm
Shank Size Square
3.4 mm
Thread Dia.
4 mm

Details

Item
Tap
Number of Flutes
2
Tap Thread Type
Metric Course
Standards
DIN 371; DIN 13
Thread Direction
Right-Hand
Application
up to 3×D for through holes
Tap Finish
vaporised
Tap Material
HSS E
Thread Type
Machine tap for dynamic machining
Taper Lead Form
B
Tolerance Class
ISO 2 6H
Number of Clamping Slots
2
Color Ring
Green
Thread Pitch
0.7 mm
Taper Lead Angle
Shank Type
Plain shank with h9
Flank Angle
60°

Description

HSS-E Through Hole Machine Tap, M4 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.7 mm Overall length L: 63 mm Shank Dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole Dia: 3.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.