
Tap, M5, 2 Flutes, Metric Course
Mfr # 132645 M5
Zoro # G411470178
product price: $9.15
/eaKey Features
Number of Flutes
2
Tap Thread Type
Metric Course
Overall Length
70 mm
Standards
DIN 371; DIN 13
Application
up to 3×D for through holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132645 M5
Zoro #
G411470178
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M5
Overall Length
70 mm
Thread Length
15 mm
Shank Dia.
6 mm
Thread Dia.
5 mm
Shank Size Square
4.9 mm
Tapping Hole Dia.
4.2 mm
Details
Item
Tap
Number of Flutes
2
Tap Thread Type
Metric Course
Standards
DIN 371; DIN 13
Application
up to 3×D for through holes
Thread Direction
Right-Hand
Tap Finish
vaporised
Tap Material
HSS E
Thread Type
Machine tap for dynamic machining
Taper Lead Angle
8°
Number of Clamping Slots
2
Tolerance Class
ISO 2 6H
Shank Type
Plain shank with h9
Color Ring
Green
Thread Pitch
0.8 mm
Taper Lead Form
B
Flank Angle
60°
Description
HSS-E Through Hole Machine Tap, M5 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia Ds: 6 mm Shank square : 4.9 mm Tapping hole Dia: 4.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.