
Tap, M6, 3 Flutes, Metric Course
Mfr # 132645 M6
Zoro # G511470085
product price: $9.15
/eaKey Features
Number of Flutes
3
Tap Thread Type
Metric Course
Thread Direction
Right-Hand
Tap Material
HSS E
Thread Length
18 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132645 M6
Zoro #
G511470085
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M6
Thread Length
18 mm
Overall Length
80 mm
Shank Dia.
6 mm
Shank Size Square
4.9 mm
Thread Dia.
6 mm
Tapping Hole Dia.
5 mm
Details
Item
Tap
Number of Flutes
3
Tap Thread Type
Metric Course
Thread Direction
Right-Hand
Tap Material
HSS E
Thread Type
Machine tap for dynamic machining
Application
up to 3×D for through holes
Standards
DIN 371; DIN 13
Tap Finish
vaporised
Color Ring
Green
Shank Type
Plain shank with h9
Taper Lead Form
B
Tolerance Class
ISO 2 6H
Taper Lead Angle
8°
Thread Pitch
1 mm
Number of Clamping Slots
3
Flank Angle
60°
Description
HSS-E Through Hole Machine Tap, M6 Thread Size. Version: With spiral point. Guide section with oil grooves- but without chip flutes. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1 mm Overall length L: 80 mm Shank Dia Ds: 6 mm Shank square : 4.9 mm Tapping hole Dia: 5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.