Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Thread Size, M10, 3 Flutes, Metric Course

  • Mfr # 135855 M10

  • Zoro # G711469995


product price: $12.29
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Thread Type
Machine tap for dynamic machining
Tap Finish
vaporised
Thread Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M10
Zoro #
G711469995
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10
Thread Length
30 mm
Shank Dia.
10 mm
Overall Length
100 mm
Tapping Hole Dia.
8.5 mm
Thread Dia.
10 mm
Shank Size Square
8 mm

Details

Item
Tap Thread Size
Number of Flutes
3
Tap Thread Type
Metric Course
Thread Type
Machine tap for dynamic machining
Tap Finish
vaporised
Thread Direction
Right-Hand
Tap Material
HSS E
Application
up to 3×D for blind holes
Standards
DIN 371; DIN 13
Flank Angle
60°
Color Ring
Green
Tolerance Class
ISO 2 6H
Helix Angle
40°
Taper Lead Angle
15°
Thread Pitch
1.5 mm
Taper Lead Form
C
Shank Type
Plain shank with h9
Number of Clamping Slots
3

Description

HSS-E Blind Hole Machine Tap, M10 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 100 mm Shank Dia Ds: 10 mm Shank square : 8 mm Tapping hole Dia: 8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.