Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Thread Size, M3, 2 Flutes, Metric Course

  • Mfr # 135855 M3

  • Zoro # G711470038


product price: $10.55
/ea

Key Features

Number of Flutes
2
Tap Thread Type
Metric Course
Tap Finish
vaporised
Thread Type
Machine tap for dynamic machining
Standards
DIN 371; DIN 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M3
Zoro #
G711470038
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3
Thread Length
9 mm
Overall Length
56 mm
Shank Dia.
3.5 mm
Shank Size Square
2.7 mm
Tapping Hole Dia.
2.5 mm
Thread Dia.
3 mm

Details

Item
Tap Thread Size
Number of Flutes
2
Tap Thread Type
Metric Course
Tap Finish
vaporised
Thread Type
Machine tap for dynamic machining
Standards
DIN 371; DIN 13
Tap Material
HSS E
Application
up to 3×D for blind holes
Thread Direction
Right-Hand
Flank Angle
60°
Tolerance Class
ISO 2 6H
Thread Pitch
0.5 mm
Helix Angle
40°
Shank Type
Plain shank with h9
Taper Lead Angle
15°
Taper Lead Form
C
Number of Clamping Slots
2
Color Ring
Green

Description

HSS-E Blind Hole Machine Tap, M3 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 56 mm Shank Dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole Dia: 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.