Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Thread Size, M5, 2 Flutes, Metric Course

  • Mfr # 135855 M5

  • Zoro # G611470077


product price: $8.75
/ea

Key Features

Number of Flutes
2
Tap Thread Type
Metric Course
Standards
DIN 371; DIN 13
Overall Length
70 mm
Application
up to 3×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M5
Zoro #
G611470077
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5
Overall Length
70 mm
Shank Dia.
6 mm
Thread Length
15 mm
Thread Dia.
5 mm
Tapping Hole Dia.
4.2 mm
Shank Size Square
4.9 mm

Details

Item
Tap Thread Size
Number of Flutes
2
Tap Thread Type
Metric Course
Standards
DIN 371; DIN 13
Application
up to 3×D for blind holes
Thread Type
Machine tap for dynamic machining
Tap Material
HSS E
Thread Direction
Right-Hand
Tap Finish
vaporised
Flank Angle
60°
Thread Pitch
0.8 mm
Color Ring
Green
Number of Clamping Slots
2
Helix Angle
40°
Shank Type
Plain shank with h9
Taper Lead Angle
15°
Taper Lead Form
C
Tolerance Class
ISO 2 6H

Description

HSS-E Blind Hole Machine Tap, M5 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia Ds: 6 mm Shank square : 4.9 mm Tapping hole Dia: 4.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.