Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap Thread Size, M8, 3 Flutes, Metric Course

  • Mfr # 135855 M8

  • Zoro # G211470125


product price: $10.85
/ea

Key Features

Number of Flutes
3
Tap Thread Type
Metric Course
Tap Finish
vaporised
Thread Length
24 mm
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135855 M8
Zoro #
G211470125
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8
Thread Length
24 mm
Shank Dia.
8 mm
Overall Length
90 mm
Thread Dia.
8 mm
Tapping Hole Dia.
6.8 mm
Shank Size Square
6.2 mm

Details

Item
Tap Thread Size
Number of Flutes
3
Tap Thread Type
Metric Course
Tap Finish
vaporised
Thread Type
Machine tap for dynamic machining
Standards
DIN 371; DIN 13
Tap Material
HSS E
Application
up to 3×D for blind holes
Thread Direction
Right-Hand
Number of Clamping Slots
3
Taper Lead Angle
15°
Helix Angle
40°
Thread Pitch
1.25 mm
Taper Lead Form
C
Shank Type
Plain shank with h9
Color Ring
Green
Flank Angle
60°
Tolerance Class
ISO 2 6H

Description

HSS-E Blind Hole Machine Tap, M8 Thread Size. Version: Form C 2-3 turns lead chamfer. Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 1.25 mm Overall length L: 90 mm Shank Dia Ds: 8 mm Shank square : 6.2 mm Tapping hole Dia: 6.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.