Zoro Homepage

Tape Measure, Tape Length:10m

  • Mfr # 462010 10

  • Zoro # G214386331


product price: $14.95
/ea

Key Features

Blade Length
10 m
Blade Width
25 mm
Standards
EG II
Band Length
10 m
Body Height
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462010 10
Zoro #
G214386331
UPC #
-
Country of Origin
China

Dimensions

Blade Length
10 m
Blade Width
25 mm
Band Length
10 m
Body Height
90 mm
Body Length
90 mm
Body Width
45 mm

Details

Item
Measuring tape
Standards
EG II

Description

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Casing in yellow with black rubber coating except size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.