Zoro Homepage

Tape Measure, Tape Length:2m

  • Mfr # 462010 2

  • Zoro # G114386318


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Blade Length
2 m
Blade Width
13 mm
Standards
EG II
Body Width
22 mm
Band Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462010 2
Zoro #
G114386318
UPC #
-
Country of Origin
China

Dimensions

Blade Length
2 m
Blade Width
13 mm
Body Width
22 mm
Band Length
2 m
Body Length
65 mm
Body Height
57 mm

Details

Item
Measuring tape
Standards
EG II

Description

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook. Tape measure printed black/red on yellow. Casing in yellow with black rubber coating except size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.