Zoro Homepage

Tape Measure with Magnetic End, 3m

  • Mfr # 462012 3

  • Zoro # G714386367


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Blade Length
3 m
Blade Width
16 mm
Standards
EG II
Body Length
66 mm
Body Height
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462012 3
Zoro #
G714386367
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3 m
Blade Width
16 mm
Body Length
66 mm
Body Height
59 mm
Body Width
27 mm
Band Length
3 m

Details

Item
Measuring tape
Standards
EG II

Description

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook. Sliding end hook with 2 magnets. Tape measure printed black/red on yellow. Casing in yellow with black rubber coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.