Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Slot Gage, Plastic, Measuring Range: 0.5-11.0 mm

  • Mfr # 475810 0,5-11K

  • Zoro # G514555833


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Measuring Range
0.5-11K mm
Material
Plastic
Scale Graduations
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475810 0,5-11K
Zoro #
G514555833
UPC #
-
Country of Origin
Turkey

Details

Item
Taper slot gauge
Measuring Range
0.5-11K mm
Material
Plastic
Scale Graduations
0.1 mm

Description

Taper slot gage, plastic, Scale graduations: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.