
Taper Slot Gage, Steel, Measuring Range: 0.5-11.0 mm
Mfr # 475810 0,5-11
Zoro # G914555907
product price:Â $92.79
/ea
Free Shipping & Returns
Key Features
Material
Steel
Scale Graduations
0.1 mm
Surface
Satin Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475810 0,5-11
Zoro #
G914555907
UPC #
-
Country of Origin
Turkey
Details
Item
Taper slot gauge
Material
Steel
Scale Graduations
0.1 mm
Surface
Satin Chrome-Plated
Measuring Range
0.5-11 mm
Description
Taper slot gage satin chrome-plated, Scale graduations: 0.1 mm, Material: Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.