
Taper Slot Gage, Steel, Measuring Range: 0.5-7.0 mm
Mfr # 475810 0,5-7
Zoro # G514555789
product price:Â $92.99
/ea
Free Shipping & Returns
Key Features
Surface
Satin Chrome-Plated
Scale Graduations
0.1 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
475810 0,5-7
Zoro #
G514555789
UPC #
-
Country of Origin
Turkey
Details
Item
Taper slot gauge
Surface
Satin Chrome-Plated
Scale Graduations
0.1 mm
Material
Steel
Measuring Range
0.5-7 mm
Description
Taper slot gage satin chrome-plated, Scale graduations: 0.1 mm, Material: Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.