
Taps, 1/4"-28, UNF, 3 Flutes, Uncoated
Mfr # 138004 1/4-28
Zoro # G914424173
product price: $11.55
/eaKey Features
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Shank Dia.
7 mm
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138004 1/4-28
Zoro #
G914424173
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
1/4"-28
Shank Dia.
7 mm
Overall Length
80
Details
Item
Taps
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Application
up to 2.5×D for blind holes
Standards
DIN 371
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 371 Threads per inch: 28 Thread Dia. 6.35 mm Overall length L: 80 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 5.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.