Zoro Homepage

Taps, 3/4"-14, 5 Flutes, NPT

  • Mfr # 138095 3/4-14

  • Zoro # G614423957


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
Standards
Works standard
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138095 3/4-14
Zoro #
G614423957
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
20 mm
Overall Length
140

Details

Item
Taps
Number of Flutes
5
Tap Thread Type
NPT
Tap Finish
Uncoated
Standards
Works standard
Tap Material
HSS E

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. Application: Tapered pipe threads NPT to ANSI B1.20.1, for threads with sealants. See the table for the specified minimum size of the tapping hole. Recommendation: Tapping hole Dia. A: Pre-drill a plain hole, do not use a reamer. Tapping hole Dia. B: Pre-drill a plain hole then ream it using a 1:16 taper reamer see No. 162650. The taper bore Dia. can then be checked laterally by reference to the Dmax check dimension see table. Variant B for drilling the tapping hole offers the best process reliability for the tapping operation. Threads per inch: 14 Overall length L: 140 mm Shank Dia. Ds: 20 mm Shank square: 16 mm Tapping hole Dia. A: 23.3 mm Tapping hole Dia. B: 22.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.