Zoro Homepage

Taps, 3/4"-16, UNF, 4 Flutes, Uncoated

  • Mfr # 138004 3/4-16

  • Zoro # G614424152


product price: $56.39
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Uncoated
Shank Dia.
14 mm
Standards
DIN 374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138004 3/4-16
Zoro #
G614424152
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-16
Shank Dia.
14 mm
Overall Length
110

Details

Item
Taps
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Uncoated
Standards
DIN 374
Tap Material
HSS E
Application
up to 2.5×D for blind holes

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 16 Thread Dia. 19.05 mm Overall length L: 110 mm Shank Dia. Ds: 14 mm Shank square: 11 mm Tapping hole Dia. 17.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.