Zoro Homepage

Taps, 3/8"-24, UNF, 3 Flutes, Uncoated

  • Mfr # 138004 3/8-24

  • Zoro # G614424039


product price: $18.45
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Shank Dia.
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138004 3/8-24
Zoro #
G614424039
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-24
Shank Dia.
9 mm

Details

Item
Taps
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Application
up to 2.5×D for blind holes
Standards
DIN 374

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 24 Thread Dia. 9.53 mm Overall length L: 100 mm Shank Dia. Ds: 9 mm Shank square: 7 mm Tapping hole Dia. 8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.