Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taps, 5/16"-24, UNF, 3 Flutes

  • Mfr # 133404 5/16-24

  • Zoro # G514423705


product price: $16.15
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
3
Standards
DIN 374
Tap Finish
Uncoated
Application
up to 3×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133404 5/16-24
Zoro #
G514423705
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/16"-24
Shank Dia.
8 mm

Details

Item
Taps
Tap Thread Type
UNF
Number of Flutes
3
Standards
DIN 374
Tap Finish
Uncoated
Application
up to 3×D for through holes
Tap Material
HSS E

Description

With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. Application: For UNF uniform fine threads ASME B1.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.