
Taps, 5/8"-11, UNC, 3 Flutes, Uncoated
Mfr # 137868 5/8-11
Zoro # G914424128
product price: $45.95
/eaKey Features
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 376
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137868 5/8-11
Zoro #
G914424128
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
5/8"-11
Overall Length
110
Shank Dia.
12 mm
Details
Item
Taps
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
Uncoated
Standards
DIN 376
Tap Material
HSS E
Application
up to 2.5×D for blind holes
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 376 Threads per inch: 11 Thread Dia. 15.88 mm Overall length L: 110 mm Shank Dia. Ds: 12 mm Shank square: 9 mm Tapping hole Dia. 13.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.