
Taps, 5/8"-18, UNF, 3 Flutes
Mfr # 133404 5/8-18
Zoro # G314423813
product price: $38.89
/eaKey Features
Tap Thread Type
UNF
Number of Flutes
3
Tap Material
HSS E
Shank Dia.
12 mm
Tap Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133404 5/8-18
Zoro #
G314423813
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
5/8"-18
Shank Dia.
12 mm
Overall Length
100
Details
Item
Taps
Tap Thread Type
UNF
Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Application
up to 3×D for through holes
Standards
DIN 374
Description
With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. Application: For UNF uniform fine threads ASME B1.1.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.