Zoro Homepage

Taps, 7/8"-14, UNF, 4 Flutes, Uncoated

  • Mfr # 138004 7/8-14

  • Zoro # G114424041


product price: $68.39
/ea

Key Features

Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Uncoated
Overall Length
125
Application
up to 2.5×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138004 7/8-14
Zoro #
G114424041
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Overall Length
125
Shank Dia.
18 mm

Details

Item
Taps
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Uncoated
Application
up to 2.5×D for blind holes
Standards
DIN 374
Tap Material
HSS E

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile. HSS-E Application: For UNF uniform fine threads ASME B1.1. Thread type: UNF Tool material: HSS E Standard: DIN 374 Threads per inch: 14 Thread Dia. 22.23 mm Overall length L: 125 mm Shank Dia. Ds: 18 mm Shank square: 14.5 mm Tapping hole Dia. 20.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.