
Taps, M10-1, MF, 3 Flutes, Uncoated
Mfr # 136255 10X1
Zoro # G414423874
product price: $29.69
/eaKey Features
Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Overall Length
90
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136255 10X1
Zoro #
G414423874
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M10-1
Overall Length
90
Shank Dia.
7 mm
Details
Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Standards
DIN 374
Application
up to 2.5×D for blind holes
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored - tempered thread profile. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1 mm Overall length L: 90 mm Shank Dia. Ds: 7 mm Shank square: 5.5 mm Tapping hole Dia. 9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.