Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taps, M10-1.5, 4 Flutes, M

  • Mfr # 131265 M10

  • Zoro # G614391430


product price: $19.65
/ea

Key Features

Number of Flutes
4
Tap Thread Type
M
Tap Material
HSS E
Standards
DIN 371
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131265 M10
Zoro #
G614391430
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.5
Shank Dia.
10 mm

Details

Item
Taps
Number of Flutes
4
Tap Thread Type
M
Tap Material
HSS E
Standards
DIN 371
Tap Finish
Uncoated

Description

With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.