Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taps, M16-1, MF, 3 Flutes

  • Mfr # 132845 16X1

  • Zoro # G414424048


product price: $58.89
/ea

Key Features

Tap Thread Type
MF
Number of Flutes
3
Standards
DIN 374
Application
up to 3×D for through holes
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132845 16X1
Zoro #
G414424048
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-1
Shank Dia.
12 mm
Overall Length
100

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Standards
DIN 374
Application
up to 3×D for through holes
Tap Finish
Uncoated
Tap Material
HSS E

Description

With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.