Zoro Homepage

Taps, M20-1.5, MF, 4 Flutes, Uncoated

  • Mfr # 136255 20X1,5

  • Zoro # G114424232


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
MF
Number of Flutes
4
Tap Finish
Uncoated
Tap Material
HSS E
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136255 20X1,5
Zoro #
G114424232
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20-1.5
Shank Dia.
16 mm
Overall Length
125

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
4
Tap Finish
Uncoated
Tap Material
HSS E
Application
up to 2.5×D for blind holes
Standards
DIN 374

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored - tempered thread profile. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 125 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. 18.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.