
Taps, M24-1.5, MF, 4 Flutes, Uncoated
Mfr # 136255 24X1,5
Zoro # G214424309
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
MF
Number of Flutes
4
Tap Finish
Uncoated
Overall Length
140
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136255 24X1,5
Zoro #
G214424309
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M24-1.5
Overall Length
140
Shank Dia.
18 mm
Details
Item
Taps
Tap Thread Type
MF
Number of Flutes
4
Tap Finish
Uncoated
Tap Material
HSS E
Application
up to 2.5×D for blind holes
Standards
DIN 374
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored - tempered thread profile. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 1.5 mm Overall length L: 140 mm Shank Dia. Ds: 18 mm Shank square: 14.5 mm Tapping hole Dia. 22.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.