Zoro Homepage

Taps, M25-1.5, MF, 3 Flutes

  • Mfr # 132845 25X1,5

  • Zoro # G814424075


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Application
up to 3×D for through holes
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132845 25X1,5
Zoro #
G814424075
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M25-1.5
Shank Dia.
18 mm
Overall Length
140

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Application
up to 3×D for through holes
Tap Material
HSS E
Standards
DIN 374

Description

With spiral point. HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.