Zoro Homepage

Taps, M5-0.8, M, 3 Flutes, Uncoated

  • Mfr # 135255 M5

  • Zoro # G614424022


product price: $13.85
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
Uncoated
Shank Dia.
6 mm
Tap Material
HSS E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135255 M5
Zoro #
G614424022
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
70

Details

Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Standards
DIN 371
Application
up to 2.5×D for blind holes

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.