Zoro Homepage

Taps, M6-0.5, MF, 3 Flutes, Uncoated

  • Mfr # 136255 6X0,5

  • Zoro # G814424327


product price: $18.89
/ea

Key Features

Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Overall Length
80
Shank Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136255 6X0,5
Zoro #
G814424327
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M6-0.5
Overall Length
80
Shank Dia.
4.5 mm

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Tap Finish
Uncoated
Application
up to 2.5×D for blind holes
Tap Material
HSS E
Standards
DIN 374

Description

HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored - tempered thread profile. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 80 mm Shank Dia. Ds: 4.5 mm Shank square: 3.4 mm Tapping hole Dia. 5.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.