
Taps, M8-1.25, M, 3 Flutes, Uncoated
Mfr # 135255 M8
Zoro # G214423982
product price: $16.59
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
Uncoated
Shank Dia.
8 mm
Tap Material
HSS E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135255 M8
Zoro #
G214423982
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M8-1.25
Shank Dia.
8 mm
Details
Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Finish
Uncoated
Tap Material
HSS E
Standards
DIN 371
Application
up to 2.5×D for blind holes
Description
HOLEX Clever Tap: Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-colored tempered thread profile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.