Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic Inspection Mirror, 14 mm

  • Mfr # 081630 14

  • Zoro # G014554787


product price: $43.39
/ea

Key Features

Extended Length
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081630 14
Zoro #
G014554787
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mirror Size (In.)
14 mm
Extended Length
270 mm

Details

Item
Mirror

Description

Mirror with metal surround, chrome-plated shank. With extendable telescopic shank. Anti-twist, large handle and robust joint. Length without mirror: 270 640 mm Mirror : 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.