Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescopic inspection mirror, Mirror dimensions: 50mm

  • Mfr # 081630 50

  • Zoro # G009617046


product price: $50.39
/ea

Key Features

Type
Mirror
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081630 50
Zoro #
G009617046
UPC #
2050001671424
Country of Origin
Taiwan, Province of China

Dimensions

Mirror Size (In.)
1.97"
Diameter
50 mm

Details

Type
Mirror

Description

Mirror with metal surround- chrome-plated shank. With extendable telescopic shank. Anti-twist- large handle and robust joint. Length without mirror: 270 - 980 mm Mirror dia : 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.