Zoro Homepage

Test leads- Measuring tips : 2mm

  • Mfr # 473328 2

  • Zoro # G410607100


product price: $17.45
/ea

Key Features

Cable Length Display
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473328 2
Zoro #
G410607100
UPC #
4045197597946
Country of Origin
China

Dimensions

Cable Length Display
1 m

Details

Item
Test prod

Description

Test leads- 2-piece red / black- test lead = 4 mm. CAT III 1000 V / CAT IV 600 V with protective caps- CAT II 1000 V without protective caps. Standard: IEC / DIN EN 61010-1 DIN VDE 0411-1. Suitable for: Digital multimeter No. 473320 size 960 and size 9917. Cable length: 1 m Overvoltage category: CAT IV 600 V / CAT III 1000 V with protective caps- CAT II 1000 V without protective caps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.