Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Cutting Set in Metal Case, for Metric Threads: M3-M20

  • Mfr # 145119 M3-20

  • Zoro # G014556606


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Pipe Thread Type
M
Overall Width
256 mm
Overall Length
532 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145119 M3-20
Zoro #
G014556606
UPC #
-
Country of Origin
China

Dimensions

For Nominal Pipe Size
M3-20 mm
Overall Width
256 mm
Overall Length
532 mm

Details

Item
Die
Pipe Thread Type
M

Description

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products. Content: 1 each tap set, 3 pieces, No. 130250: Size M3, M4, M5, M6, M8, M10, M12, M14, M16, M18, M20 1 each die No. 140330: Size M3, M4, M5, M6, M8, M10, M12, M14, M16, M18, M20 1 each adjustable tap wrench No. 148410: Size 1.1/2, 3 1 each die stock No. 149310: Size 20x5, 20x7, 25x9, 30x11, 38x14, 45x18 1 thread gage No. 477000: Size M/W 1 screwdriver No. 664300: Size 3x60 1 toolholder with ratchet No. 148701: Size 85, 110 Flank angle: 60 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.