Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-jaw Lathe Chuck, Cast-Iron with Recessed Mount, DIN 702-4, Diameter: 80mm

  • Mfr # 312906 80

  • Zoro # G414773733


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312906 80
Zoro #
G414773733
UPC #
-
Country of Origin
China

Description

Manual chucks with gear scroll, centrically clamping. Body made of cast iron or steel. Gear scroll drop-forged, balanced, and hardened. Flanks of scroll and of jaw serrations are ground. High concentricity, more precise than DIN 6386 requirement. Application: For machine spindles with recessed centering mount or for mounting using a flange. The chuck is secured from the rear by means of screws. The flange blanks must always be fitted first to the machine and then to the chuck. Standard: DIN 702-4. Supplied with: Includes: 1 set = 3 hardened inside jaws, stepped on the outside. 1 set = 3 hardened outside jaws, stepped on the inside. 1 clamping wrench and fastening screws or studs depending on the chuck. Optional extras: Spare and additional jaws No. 312971 312986. color code for accessories: HOLEX geared scroll chucks and jaws Aperture E: 16 mm Height without jaws H1: 44 mm Height with jaws H2: 57 mm centering Dia B: 56 mm centering depth C: 3 mm Weight: 1.5 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.