Three-jaw Lathe Chuck, Steel with Recessed Mount, DIN 702-4, Diameter: 315mm

  • Mfr # 312911 315

  • Zoro # G314774229


product price:  $2,253.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Centring Depth
5 mm
Outside Dia.
315 mm
Height
140.2 mm
Standards
DIN 702-4
Max. Speed
2800 min-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312911 315
Zoro #
G314774229
UPC #
-
Country of Origin
China

Dimensions

Centring Depth
5 mm
Outside Dia.
315 mm
Height
140.2 mm
Centring Dia.
260 mm

Details

Standards
DIN 702-4
Max. Speed
2800 min-1
Item
Gear scroll chucks
Aperture
103 mm
Jaw Material
Steel
Colour Code for Accessories
HOLEX geared scroll chucks and jaws

Description

Manual chucks with gear scroll, centrically clamping. Body made of cast iron or steel. Gear scroll drop-forged, balanced, and hardened. Flanks of scroll and of jaw serrations are ground. High concentricity, more precise than DIN 6386 requirement. Application: For machine spindles with recessed centering mount or for mounting using a flange. The chuck is secured from the rear by means of screws. The flange blanks must always be fitted first to the machine and then to the chuck. Standard: DIN 702-4. Supplied with: Includes: 1 set = 3 hardened inside jaws, stepped on the outside. 1 set = 3 hardened outside jaws, stepped on the inside. 1 clamping wrench and fastening screws or studs depending on the chuck. Optional extras: Spare and additional jaws No. 312971 312986. color code for accessories: HOLEX geared scroll chucks and jaws Aperture E: 103 mm Height without jaws H1: 97.2 mm Height with jaws H2: 140.2 mm centering Dia B: 260 mm centering depth C: 5 mm Weight: 50 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.