
Three-jaw Lathe Chuck, Steel with Short Taper Mount, DIN 702-3, Diameter/Taper: 160/5mm
Mfr # 312931 160/5
Zoro # G314832295
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Centring Dia.
82.5 mm
Taper Size
5
Aperture
42 mm
Standards
DIN 702-3
External Dia.
160 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
312931 160/5
Zoro #
G314832295
UPC #
-
Country of Origin
China
Dimensions
Centring Dia.
82.5 mm
Taper Size
5
External Dia.
160 mm
Height
68 mm
Details
Aperture
42 mm
Standards
DIN 702-3
Max. Speed
4600 min-1
Item
Gear scroll chucks
Colour Code for Accessories
HOLEX geared scroll chucks and jaws
Description
Manual chucks with gear scroll, centrically clamping. Body made of cast iron or steel. Gear scroll drop-forged, balanced, and hardened. Flanks of scroll and of jaw serrations are ground. High concentricity. Application: The chuck is always fitted to the spindle nose directly without an intermediate flange. For spindle noses DIN 55027 with studs and collar nuts. Standard: DIN 702-3. Supplied with: Includes: 1 set = 3 hardened inside jaws, stepped on the outside. 1 set = 3 hardened outside jaws, stepped on the inside. 1 clamping wrench and fastening screws or studs depending on the chuck. Optional extras: Spare and additional jaws No. 312971 312986. color code for accessories: HOLEX geared scroll chucks and jaws Aperture E: 42 mm Height without jaws H1: 68 mm Height with jaws H2: 100 mm centering Dia B: 82.5 mm Weight: 9 kg maximum speed: 4600 min-1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.