
Tin Snips
Mfr # 760601 300
Zoro # G114386424
product price: $50.59
/eaKey Features
Overall Length
300 mm
Cutting Action
Right-Hand Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760601 300
Zoro #
G114386424
UPC #
-
Country of Origin
China
Dimensions
Overall Length
300 mm
Details
Item
Scissors
Cutting Action
Right-Hand Cutting
Description
Made of tool steel, blades induction hardened HRC 58 60, also for stainless steel V2A sheet metal. Drop-forged. Bright finished head and open handles, painted or dipped. Application: Especially for long and continuous cutting. Length cutter: 62 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.