Zoro Homepage

Tool Case, Aluminum Frame

  • Mfr # 692945 1

  • Zoro # G414500872


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Inside Length
445 mm
Height
198 mm
Width
315 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692945 1
Zoro #
G414500872
UPC #
-
Country of Origin
Italy

Dimensions

Inside Length
445 mm
Height
198 mm
Width
315 mm

Description

The case shells are resistant to shocks, high temperatures, and acids. They are held together by a sturdy aluminium frame with integral flap locks and case lid lock. With rubberised carrying handle. Internal fitments: 1 tool board with 20 shaft pockets, 16 rubber straps and 1 pocket for small parts. 1 sub-dividable base tray including tool board with 8 pockets and 6 rubber straps as cover. Note: A combination lock as an alternative can be found under No. 692926 size 2. Internal dimension length: 445 mm Internal dimension width: 315 mm Internal dimension height: 198 mm Weight: 4.15 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.