Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Length Pre-Setting Device, for Taper Size: 40

  • Mfr # 355050 40

  • Zoro # G715324788


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355050 40
Zoro #
G715324788
UPC #
-
Country of Origin
Germany

Description

Advantage: Easy handling. Small footprint. Attractively-priced entry-level variants. Application: Set the tool lengths directly at the machine. Suitable for: HOLEX digital depth gage No. 418742 300. Supplied with: Mounting block for depth gage. Note: All standard depth gages can be used. Base toolholder: SK 40 Dia D: 96 mm Height H: 100 mm Height H1: 37 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.