Zoro Homepage

Top Jaw Set, 3 Pieces, for Chuck Type: 170

  • Mfr # 313725 170

  • Zoro # G414913498


product price: $66.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313725 170
Zoro #
G414913498
UPC #
-
Country of Origin
India

Description

Precision milled slots and serration, not burnished. Material: Quality product made of 16MnCr5. Suitable for: Heavy-duty chucks from Schunk, Rohm and other heavy-duty chuck manufacturers. Optional extras: T-nuts No. 313505 313605. Note: When fitting to a chuck, please check serrations, slot width D, and hole spacing a, b. Aluminium top jaws on request. suitable for color code: Schunk heavy-duty chucks and jaws Length L: 72 mm Width B: 32 mm Height H: 40 mm Hole Center spacing a: 15 mm Bore spacing b: 20 mm Slot width D: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.