Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Jaw Set, 3 Pieces, for Chuck Type: 250

  • Mfr # 313475 250

  • Zoro # G814913494


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313475 250
Zoro #
G814913494
UPC #
-
Country of Origin
India

Description

Clamping jaws with sharp serrations 1/16 inch x 90 Deg. Bevelled for small clamping Dia. Precision milled slots and serrations, not burnished. Material: Quality product made of 16MnCr5. Suitable for: Heavy-duty chucks from Schunk, Rohm and other heavy-duty chuck manufacturers. Optional extras: T-nuts No. 313505 313605. Note: When fitting to a chuck, please check serrations, slot width D, and hole spacing a, b. Aluminium top jaws on request. Length L: 120 mm Width B: 50 mm Height H: 50 mm Hole Center spacing a: 20 mm Bore spacing b: 28 mm Slot width D: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.