Zoro Homepage

Top Jaw Set, 3 Pieces, Soft, for Chuck Type: 250mm

  • Mfr # 314425 250

  • Zoro # G414913504


product price: $91.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314425 250
Zoro #
G414913504
UPC #
-
Country of Origin
India

Description

Precision milled contact face, not burnished. Application: For fitting to hardened base jaws. Material: 16 MnCr5 Suitable for: Three-jaw lathe chucks No. 310505, 310655, 310705. Note: Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out. Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out. suitable for color code: HOLEX geared scroll chucks and jaws Length L: 103 mm Height H: 53 mm Slot width D: 12.72 mm Bore spacing b: 53.95 mm Tenon length A: 19.02 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.