Zoro Homepage

Torx Bit Socket Set, 1/2 inch Dr, 10 Pc, TX20 - TX60, 639528 10

  • Mfr # 639528 10

  • Zoro # G414371366


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Includes
Torx Bit Socket Set, 1/2 inch Dr, 10 Pc, TX20 - TX60
Height
47 mm
Width
149 mm
Length
257 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639528 10
Zoro #
G414371366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
47 mm
Width
149 mm
Length
257 mm

Details

Item
Screwdriver for TORX screws
Includes
Torx Bit Socket Set, 1/2 inch Dr, 10 Pc, TX20 - TX60

Description

Drive components / connecting partsto DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. Application: For internal Torx screws with thread M4 M14. Material: Chrome vanadium steel, chrome-plated. Supplied with: Screwdriver sockets for Torx: 10 pcs. No. 643620 size TX20, TX25, TX27, TX30, 2xTX40, TX45, TX50, TX55, TX60 Storage in: ABS plastic box Height: 47 mm Square drive: 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.