Zoro Homepage

Torx L-Key, TX15

  • Mfr # 624853 TX15

  • Zoro # G614386634


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Finish
Phosphated
Stock length
54×18 mm
Type of shank
angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624853 TX15
Zoro #
G614386634
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
TX15
Stock length
54×18 mm

Details

Item
Screwdriver for TORX screws
Finish
Phosphated
Type of shank
angled

Description

L-shank, through hardened hard and tough. Material: Chrome vanadium steel, phosphated. Stock length: 54x18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.