Zoro Homepage

Torx L-Key, TX45

  • Mfr # 624853 TX45

  • Zoro # G014386555


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Finish
Phosphated
Type of shank
angled
Stock length
83×29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624853 TX45
Zoro #
G014386555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
TX45
Stock length
83×29 mm

Details

Item
Screwdriver for TORX screws
Finish
Phosphated
Type of shank
angled

Description

L-shank, through hardened hard and tough. Material: Chrome vanadium steel, phosphated. Stock length: 83x29 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.